- Designed for hot & cold water use. 16000 PSI burst pressure
- Designed for the most demanding cleaning tasks in various industries, the Blu Shield Single Wire 4K PSI 3/8 X 100' Non-Marking Pressure Washing Hose is a powerhouse of performance and durability. Whether you work in cleaning equipment and services, construction, agriculture, or any other sector, this hose is your go-to solution
- This hose features a high-strength steel wire braided design that ensures extraordinary tensile strength while remaining lightweight. It's engineered to withstand the rigors of heavy-duty use, making it ideal for commercial and industrial applications
- With a 4000 PSI rated working pressure and a 4:1 safety factor, this hose can handle high-pressure washing tasks with ease. It's designed to perform reliably, ensuring efficient and effective cleaning every time
- Whether you're tackling home detailing or commercial power washing, this 100% rubber hose is up to the task. Its versatility makes it a valuable addition to your equipment, capable of handling multiple applications
- Say goodbye to kinks and hassles during operation. The Blu Shield Pressure Washing Hose comes equipped with a 3/8" Male NPT Revolving 360° swivel connector. This innovative feature enhances flexibility, making it easier to maneuver and direct the hose as needed
- Worried about leaving unsightly marks on surfaces? The smooth grey non-marking cover of this hose eliminates this concern. It reduces friction and ensures that no traces are left behind, maintaining the cleanliness and integrity of the surfaces you're cleaning
- From freezing temperatures as low as -20°F to scorching heat up to 250°F, this hose maintains its flexibility and performance. It's ozone resistant, abrasion resistant, and kink resistant, built to withstand a wide range of challenging conditions
- The Blu Shield Pressure Washing Hose features a branded soft grip bend restrictor, providing you with better control during operation. This feature allows you to handle the hose with ease, enhancing your overall efficiency
- Your investment in the Blu Shield Single Wire 4K PSI 3/8 X 100' Non-Marking Pressure Washing Hose is supported by a 90-day warranty. We stand behind the quality and reliability of our product
- Whether you're a professional cleaner or a homeowner looking for top-notch performance, the Blu Shield Pressure Washing Hose is the ultimate choice. Its strength, durability, and versatility make it an indispensable tool for your pressure washing needs. Invest in a hose that can withstand the toughest challenges – choose Blu Shield
BluShield Single Wire Pressure Washing Hose, 3/8 x 100'L, 4000 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$209.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Connection Size | 3/8 in |
Product Details
| Type | Pressure Washing Hose |
| Material | Rubber |
| Color | Blue |
| Manufacturers Part Number | PWSW38100-CP |
| PSI | 4000 psi |
| Max Temperature | 250 °F |
| Cable/Cord/Hose Included | Yes |
| Max PSI | 4000 psi |
| Brand | BluShield |