4000 psi Quick Connect Nozzle 0, 15, 25, and 40 degree 4-Pack 2.0
Write a Review
|
Questions & Answers (0)
Product Description
MTM Hydro-Hydrojet 4000 psi Quick Connect Nozzle 0, 15, 25, and 40 degree 4-Pack 2.0
MTM Hydro's 4000 PSI Quick Connect Nozzle 4-Packs offer the performance of a threaded nozzle with the ease-of-use of a quick-connect fitting. Each pack contains a 0, 15, 25, 40 degree nozzle for all your cleaning needs. Nozzles are color-coded and laser-etched for easy spray pattern and orifice identification. Constructed out of hardened stainless steel and long-life plastic for added durability.
MTM Hydro's 4000 PSI Quick Connect Nozzle 4-Packs offer the performance of a threaded nozzle with the ease-of-use of a quick-connect fitting. Each pack contains a 0, 15, 25, 40 degree nozzle for all your cleaning needs. Nozzles are color-coded and laser-etched for easy spray pattern and orifice identification. Constructed out of hardened stainless steel and long-life plastic for added durability.
PRICE
$20.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/2 in |
| Depth | 1-1/2 in |
| Height | 5-1/2 in |
| Orifice Size | 2.0 in |
| Size | 2 in |
| Connection Size | 1/4 in |
Product Details
| Type | Nozzle |
| Nozzle Degrees | 0,15,25,40 ° |
| Max PSI | 5000 psi |
| Style | Fixed |
| Material | Hardened Stainless Steel/Plastic |
| Manufacturers Part Number | 17.0142 |
| Cable/Cord/Hose Included | No |
| Number of Spray Nozzles | 4 |
| Brand | MTM Hydro |