Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BluShield

Model # :WBB3778060

MPN #: PWMRAF150

BluShield Steel A Frame Pressure Washer Hose Reel with 150'L Hose, 4100 PSI

Product Description
The Blu Shield Steel A Frame 150' Pressure Washer Hose Reel is a reliable and sturdy solution for your outdoor cleaning and maintenance needs. It's designed to accommodate various applications across a range of industries, including Agriculture & Farms, School & Government Facilities, Food Processing, Bottling Plants, Service Bays, Manufacturing, Fabrication Shops, Shipyards & Marinas, Residential & Commercial Buildings, Construction, Auto Dealerships, Decontamination & Sanitation, Power Wash Units, and Fire Station & Equipment Wash Down.

Features:
  • The hose reel is constructed with heavy-duty commercial-grade steel, ensuring it can withstand demanding and rugged use. This robust build quality makes it suitable for heavy-duty pressure washing tasks
  • The hose reel features a friction brake, which provides precise control over the hose, allowing you to manage it with ease. This is especially useful when you need to control the hose's unwinding or rewinding speed
  • It comes equipped with a direct hand-crank rewind mechanism with a locking pin. This feature simplifies hose management, making it easy to wind and unwind the hose as needed
  • The hose reel is finished with a durable powder coat, providing additional protection against corrosion and ensuring a long-lasting, high-quality finish
  • The full-flow swivel enhances usability by allowing the hose to rotate smoothly and without restriction. This feature ensures that the hose can be easily maneuvered during use, providing flexibility and convenience for heavy-duty pressure washing tasks
  • The reel is designed to accommodate a 150-foot pressure washer hose
  • To provide you with peace of mind and confidence in its performance, the Blu Shield Steel A Frame 150' Pressure Washer Hose Reel comes with a 1-year warranty
  • Whether you're engaged in outdoor cleaning, maintenance, or any heavy-duty pressure washing tasks, this hose reel is a reliable and durable solution that can help you manage your pressure washer hose effectively and efficiently


PRICE
$389.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Connection Size3/8 in

Product Details

TypeHose Reel
MaterialSteel
ColorBlue
Manufacturers Part NumberPWMRAF150
PSI4100 psi
Max Temperature250 °F
Cable/Cord/Hose IncludedNo
Max PSI4100 psi
BrandBluShield