Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Titan Fasteners

Model # :WBB2291565

MPN #: BMJ06012

M6 x 1.0 x 12mm Button Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 10.9 - Pkg of 100

Product Description
Button Head Socket Cap Screws are designed for light duty applications such as securing guards, covers, and ornamental fixtures. Button Heads present a pleasing appearance to an assembly.

PRICE
$22.50

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
22.50
Buy 10 units - 24 units
21.50Save $1.00 (4%)
Buy 25+ units
20.75Save $1.75 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 mm
SizeM6 x 1.0
HeadButton
Unit of MeasurementMetric

Product Details

Country of OriginImport
FinishBlack Oxide
MaterialSteel
Package Quantity100
DescriptionSocket Cap Screw
Manufacturers Part NumberBMJ06012
GradeClass 10.9
BrandTitan Fasteners

Compliance & Certifications

CertificationsDIN 125B