Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Babcock-Davis

Model # :WBB2239808

MPN #: BNTC3030

Babcock Davis BNTC3030 30" x 30", Access Door, Exposed Flange, Cam Latch

Product Description
Babcock Davis BNTC3030 30" x 30", Exposed Flange, Cam Latch

The BNTC is a general purpose non-rated access door for wall and ceiling applications. The BNTC comes with a 1" exposed face flange and can be used various applications. Standard latching is screwdriver cam latch.

PRICE
$159.95

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight23.2 lbs
Overall Frame Height32 in
Door Width30 in
Door Height30 in
Wall/Ceiling Opening30x30 in
Overall Frame Width32 in

Product Details

TypeNon-Rated
ColorWhite
Number of Latches3
Number of Doors1
MaterialSteel
Latch TypeScrewdriver Cam
DescriptionArchitectural Access Door
Manufacturers Part NumberBNTC3030
BrandBabcock-Davis