Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Babcock-Davis

Model # :WBB2239700

MPN #: BNTL3036

Babcock Davis BNTL3036 30" x 36", Access Door, Exposed Flange, Key Operated Lock

Product Description
Babcock Davis BNTL3036 30" x 36", Exposed Flange, Key Operated Lock

The BNTL is a general purpose non-rated access door for wall and ceiling applications. The BNTL comes with a 1" exposed face flange and can be installed in most material substrates. Standard latching is screwdriver cam latch.

PRICE
$355.95

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight27.1 lbs
Overall Frame Height38 in
Door Width30 in
Door Height36 in
Wall/Ceiling Opening30x30 in
Overall Frame Width32 in

Product Details

TypeNon-Rated
ColorWhite
Number of Latches3
Number of Doors1
MaterialSteel
Latch TypeKey Operated Lock
DescriptionArchitectural Access Door
Manufacturers Part NumberBNTL3036
BrandBabcock-Davis