Babcock Davis BNTL1616 16" x 16", Access Door, Exposed Flange, Key Operated Lock
Write a Review
|
Questions & Answers (0)
Product Description
Babcock Davis BNTL1616 16" x 16", Exposed Flange, Key Operated Lock
The BNTL is a general purpose non-rated access door for wall and ceiling applications. The BNTL comes with a 1" exposed face flange and can be installed in most material substrates. Standard latching is screwdriver cam latch.
The BNTL is a general purpose non-rated access door for wall and ceiling applications. The BNTL comes with a 1" exposed face flange and can be installed in most material substrates. Standard latching is screwdriver cam latch.
PRICE
$76.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 9 lbs |
| Overall Frame Height | 18 in |
| Door Width | 16 in |
| Door Height | 16 in |
| Wall/Ceiling Opening | 16x16 in |
| Overall Frame Width | 18 in |
Product Details
| Type | Non-Rated |
| Color | White |
| Number of Latches | 1 |
| Number of Doors | 1 |
| Material | Steel |
| Latch Type | Key Operated Lock |
| Description | Architectural Access Door |
| Manufacturers Part Number | BNTL1616 |
| Brand | Babcock-Davis |