Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Babcock-Davis

Model # :WBB2239705

MPN #: BNTL2424

Babcock Davis BNTL2424 24" x 24", Access Door, Exposed Flange, Key Operated Lock

Product Description
Babcock Davis BNTL2424 24" x 24", Exposed Flange, Key Operated Lock

The BNTL is a general purpose non-rated access door for wall and ceiling applications. The BNTL comes with a 1" exposed face flange and can be installed in most material substrates. Standard latching is screwdriver cam latch.

PRICE
$119.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight16 lbs
Overall Frame Height26 in
Door Width24 in
Door Height24 in
Wall/Ceiling Opening24x24 in
Overall Frame Width26 in

Product Details

TypeNon-Rated
ColorWhite
Number of Latches3
Number of Doors1
MaterialSteel
Latch TypeKey Operated Lock
DescriptionArchitectural Access Door
Manufacturers Part NumberBNTL2424
BrandBabcock-Davis