Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Babcock-Davis

Model # :WBB2239844

MPN #: BITK2236

Babcock Davis BITK2236 22" x 36", Access Door, Exposed Flange, Knurled Knob

Product Description
Babcock Davis BITK2236 22" x 36", Exposed Flange, Knurled Knob

The BITK is a general purpose fire-rated insulated access door with UL and Warnock-Hersey listings for wall and ceiling applications. Engineered with mineral wool fiber insulation to assist in reducing heat transfer in the event of a fire and a 1" exposed face flange for installation in most material substrates. Standard latching is keyed lock/knurled knob.

PRICE
$269.95

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight37.1 lbs
Overall Frame Height38 in
Door Width22 in
Door Height36 in
Wall/Ceiling Opening22x22 in
Overall Frame Width24 in

Product Details

TypeFire-Rated
ColorWhite
Number of Latches2
Number of Doors1
MaterialSteel
Latch TypeKnurled Knob / Key Operated Latch Bolt
DescriptionInsulated Fire-Rated Access Door
Manufacturers Part NumberBITK2236
BrandBabcock-Davis