Global™ Boardroom Table - Boat Shaped - Laminate - 120"L x 48"W - Avant Honey
Write a Review
|
Questions & Answers (0)
Product Description
Global™ Boardroom Boat Shaped Table, 120"L x 48"W, Avant Honey Laminate
Made from thermally fused, high performance laminate for easy maintenance. Avant Honey Finish. 42"L x 42"W x 29"H Overall.
This model can not be Cancelled once ordered.
Made from thermally fused, high performance laminate for easy maintenance. Avant Honey Finish. 42"L x 42"W x 29"H Overall.
This model can not be Cancelled once ordered.
PRICE
$1,399.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 in |
| Width | 48 in |
| Height | 29 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Avant Honey |
| Series | Boardroom Tables |
| Top Color Family | Avant Honey |
| Description | Boardroom Table |
| Frame Material | Laminate |
| Manufacturers Part Number | GCT10WBX2BU-AWH+ |
| Shape | Boat Shaped |
| Top Material | Laminate |
| Brand | Global Furniture Group |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | Greenguard Level 3 Certified, Meets or Exceeds ANSI/BIFMA Standards |