Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB536185

Global Industrial™ Round Mobile Cafeteria Table with Stools, 60" Dia. x 29"H, Montana Walnut

Product Description
✓ Each built-in stool has a 300 lb. capacity & features heavy-gauge steel plates secured at 4 points for added stability
✓ 4" Swivel casters are waterproof, non-marking, and resistant to most chemicals
✓ The laminate walnut tabletop & black stools are built for daily use

The Global Industrial™ Round Mobile Cafeteria Table with Stools is a flexible, space-saving seating solution for busy dining areas in schools, offices, and community centers. Featuring a structural steel frame with a laminate walnut tabletop and built-in black stools, this 60" round table seats up to 8 children or adults. The durable laminate is treated with EdgeGuard™, a polyurea coating that resists moisture, scratches, and stains, while helping prevent unsanitary buildup for a cleaner, longer-lasting surface. Designed for quick room reconfigurations, this versatile table folds in half with a lift-assist system for compact storage and comes equipped with four non-marking swivel casters for easy transport between spaces. Limited 15-Year Warranty.

  • GREENGUARD-certified
  • Folds in half with a lift-assist system for easy setup, transport, & compact storage
  • Ideal for use in cafeterias, breakrooms, and multipurpose spaces
  • PRICE
    $2,275.00

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length83 in
    Width79 in
    Height29 in
    Weight CapacityTabletop: 300 lbs, Stools: 300 lbs
    Seat Width13 in
    Seat Height17 in
    Folded Width82 in
    Top Thickness3/4 in
    Table Width60 in
    Table Height29 in
    Table Length60 in
    Folded Length53-3/4 in

    Product Details

    Assembly RequiredNo
    TypeMobile Cafeteria Table with Stools
    Frame Color FamilyBlack
    Top Color FamilyMontana Walnut
    Frame MaterialSteel
    Manufacturers Part Number536185
    ShapeRound
    Top MaterialLaminate
    BrandGlobal Industrial

    Warranty

    Warranty15 yr

    Compliance & Certifications

    CertificationsGREENGUARD