Bobrick® Mop/Broom Holder, Stainless, 24", 3 Prongs
|
Questions & Answers (0)
Product Description
This Mop & Broom Holder is ideal for use in offices, warehouses, small manufacturing facilities, schools, hospitals, health care facilities, recreation centers and more. Allows mops and brooms to be kept neatly in place and easily accessible. Holder is constructed of durable stainless steel, with a satin finish. Anti-slip mop holders have spring-loaded rubber cam that grips handles 7/8" to 1-1/4" diameter. Holds mops and brooms 3-1/4" from wall. Features three prongs for extra hanging storage. Dimensions: 24"W x 5"H.
PRICE
$119.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Depth | 3-1/4 in |
| Height | 5 in |
Product Details
| Style | 3 Prongs |
| Type | Mop/Broom Holder |
| Material | Stainless Steel |
| Package Quantity | 1 Rack |
| Color | Stainless |
| Manufacturers Part Number | B223x24 |
| Brand | Bobrick |