Bobrick® Mop/Broom Holder with Hooks, Stainless, 36", 3 Hooks/4 Prongs
Write a Review
|
Questions & Answers (0)
Product Description
This Mop & Broom Holder with Rag Hooks is ideal for use in offices, warehouses, small manufacturing facilities, schools, hospitals, health care facilities, recreation centers and more. Allows mops, brooms and rags to be kept neatly in place and easily accessible. Holder is constructed of durable stainless steel, with a satin finish. Anti-slip mop holders have spring-loaded rubber cam that grips handles 7/8" to 1-1/4" diameter. Holds mops and brooms 8" from wall. Features four mop/broom prongs, 3 stainless steel rag hooks, and rod for wet rags below shelf. Dimensions: 36"W x 8"D x 6"H.
PRICE
$279.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 36 in |
| Depth | 8 in |
| Height | 6 in |
Product Details
| Style | 3 Hooks/4 Prongs |
| Type | Mop/Broom Holder |
| Material | Stainless Steel |
| Package Quantity | 1 Rack |
| Color | Stainless |
| Manufacturers Part Number | B224x36 |
| Brand | Bobrick |