Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Horizon Manufacturing

Model # :WBB1040031

MPN #: 4033

Horizon Manufacturing Utility/Sanitation Hook Rack, Green, 17-1/4", 5 Hooks - 4033

Product Description
Green 16" Utility / Sanitation Rack, (5) 2-1/2" Hooks, 17-1/4"W x 3"H x 3"D.

  • GREEN PVC coated 16" 5-Hook Rack
  • Cross contamination reducing racks for HACCP compliance (HACCP - Hazard analysis and critical control points)
  • Made to withstand daily cleaning with bleaches, common acids, bases and solvents used for sanitizing food plants & found in chemical plants
  • Hold sanitation brushes & tools together in one area, for one machine, or for one operation
  • One inch spacing from wall allows cleaning behind rack

Color coding sanitation utensils reduces the spread of bacteria. Color coded rack prevents mixing cleaning utensils from different areas of the plant. Use different colored cleaning utensils in different areas of the food plant to reduce the spread bacteria and disease in food plants. Cross contamination reducing racks for HACCP compliance (HACCP - Hazard analysis and critical control points). Holds brushes, brooms, scrapers, scoops, shovels, mops, and squeegees on strong 2-1/2" long hooks. Keeps tools together in one area, for one machine or for one operation. One inch spacing from wall allows cleaning behind rack. Made to withstand daily cleaning with bleaches, common acids, bases and solvents used in sanitizing food plants & found in chemical plants.

PRICE
$80.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-1/4 in
Width3 in
Height3 in
Hook2-1/2 in

Product Details

Assembly RequiredNo
Style5 Hooks
TypeUtility/Sanitation Hook Rack
MaterialSteel
Package Quantity1 Rack
ColorGreen
Manufacturers Part Number4033
BrandHorizon Manufacturing