Bobrick® ClassicSeries Extra Heavy-Duty Shower Curtain Rod - 36"W - B6047x36
Write a Review
|
Questions & Answers (0)
Product Description
Bobrick® ClassicSeries Extra Heavy-Duty Shower Curtain Rod
36"W
ClassicSeries Heavy-Duty Shower Curtain Rods go with any decor, and are ideal for use in residential facilities, hospitals, and public washrooms. Constructed of durable 18-gauge steel with a satin finish. Curtain rod has 1-1/4" diameter, with 2-1/2" square flanges. Dimensions: 36"W.
36"W
ClassicSeries Heavy-Duty Shower Curtain Rods go with any decor, and are ideal for use in residential facilities, hospitals, and public washrooms. Constructed of durable 18-gauge steel with a satin finish. Curtain rod has 1-1/4" diameter, with 2-1/2" square flanges. Dimensions: 36"W.
PRICE
$43.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
Product Details
| Style | ClassicSeries |
| Type | Extra Heavy-Duty |
| Material | Steel |
| Description | Shower Curtain Rod |
| Color | Silver |
| Manufacturers Part Number | B-6047x36 |
| Brand | Bobrick |