Bobrick® Vinyl Shower Curtain, 70"W x 72"H
|
Questions & Answers (0)
Product Description
This Vinyl Shower Curtain is durable enough for hospitals and housing facilities, yet practical for residential use. Constructed of opaque, matte white 0.2mm thick vinyl, with nickel-plated brass grommets along top of curtain every 6". Curtain contains antibacterial and flame-retardant agents. Features hemmed bottom and sides. Requires 12 shower curtain hooks (sold separately). Dimensions: 70"W x 72"H.
PRICE
$63.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 70 in |
| Height | 72 in |
| Weight | 2 lbs |
| Thickness | 0.008 in |
Product Details
| Material | Vinyl |
| Description | Shower Curtain |
| Color | White |
| Manufacturers Part Number | 204-3 |
| Brand | Bobrick |