Bobrick® ClassicSeries Heavy-Duty Shower Curtain Rod, 36"W
Write a Review
|
Questions & Answers (0)
Product Description
ClassicSeries Heavy-Duty Shower Curtain Rods go with any decor, and are ideal for use in residential facilities, hospitals, and public washrooms. Constructed of 20-gauge steel with a satin finish. Curtain rod has 1" diameter, with 2-1/2" square flanges. Dimensions: 36"W.
PRICE
$42.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
Product Details
| Style | ClassicSeries |
| Type | Heavy-Duty |
| Material | Steel |
| Description | Shower Curtain Rod |
| Color | Silver |
| Manufacturers Part Number | B-6107x36 |
| Brand | Bobrick |