Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bobrick

Model # :WBB489415

MPN #: B-357

Bobrick® ClassicSeries™ Through Part. Mount Seat/Tissue Dispens/Dispos

Product Description
Serve two restroom compartments at once with the ClassicSeries™ Partition Mounted Seat/Tissue Dispenser & Disposal. Ideal for use in heavy traffic restrooms in offices, schools, health care facilities and more. Constructed of welded stainless steel with a satin finish on all exposed surfaces. Unit mounts through partitions 1/2" to 2" thick, serving two compartments, used from both sides, and is serviced from one side. Dispenses 1000 toilet seat covers and four rolls of tissue, accommodates 5-1/4" diameter (1800 sheet) rolls, two each for each compartment. Door is secured with full-length stainless steel hinge and tumbler lock. Features a 4/5 gallon capacity sanitary disposal. Includes theft resistant spindles for added security.

PRICE
$679.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-1/4 in
Depth4-1/4 in
Height30-1/2 in

Product Details

StyleCombo
Mounting LocationPartition
CapacityFour 5-1/4" Rolls & 1000 Seat Covers & Sanitary Disposal
MaterialStainless Steel
DescriptionThrough Partition Mount
ColorStainless
Manufacturers Part NumberB-357
BrandBobrick