Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bobrick

Model # :WBB3150468

MPN #: B9882

Bobrick® Ligature Resistant Semi-Recessed Toilet Paper Holder, One 4-1/2" Roll Capacity, White

Product Description
Secured from the front. Type 304 satin-finish stainless steel. Back plate is 14-gauge (2mm). Hook snaps down for safety if excessively loaded. Back plate 4"W x 4"H x 7/8" D (102 x 102 x 22mm) Ligature Resistant Semi-Recessed Toilet Tissue Holder shall be 16-gauge, type 304 stainless steel with all exposed surfaces powder coated white. Unit shall dispense one standard-core toilet tissue roll up to 4-1/2" (114mm) diameter. Spring loaded buttons are designed to release toilet tissue deter use as a point of ligature.

Features:
  • OPERATION: Units hold one toilet tissue roll between 4-3/8" and 4-1/2" wide in diameter. Paper holder is not compatible for other size rolls. This product is designed to decrease the probability that it may be utilized as an apparatus for ligature. It is not a replacement for professionals who are trained in the proper evaluation, management, and supervision of persons at risk of suicide
  • INSTALLATION: Installation required a rough wall opening approximately 7-1/4" X 6-1/4" x 3" deep to accommodate tissue paper holder. Using the product as a template, locate mounting points. Drill holes for wall anchors and install the anchors (not provided). Secure the tissue paper holder using the four (4) 1/4" UNC screws (provided) and one (1) 5/32" hex bit for center reject pin (provided)
  • SPECIFICATION: Semi-recessed toilet tissue holder shall be 16-gauge, type 304 stainless steel with all exposed surfaces powder coated white. Unit shall dispense one standard-core toilet tissue roll up to 4-1/2" diameter. Spring loaded buttons are designed to release toilet tissue deter use as a point of ligature


PRICE
$345.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Depth7/8 in
Height4 in

Product Details

StyleStandard
Mounting LocationWall
CapacityOne 4-1/2" Roll
MaterialStainless Steel
Package Quantity1
DescriptionSemi-Recessed Toilet Paper Holder
ColorWhite
Manufacturers Part NumberB9882
BrandBobrick