Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bobrick

Model # :WBB489425

MPN #: B-273

Bobrick® Single Toilet Tissue Dispenser, Controlled Delivery

Product Description
Single Toilet Tissue Dispenser is ideal for use in schools, offices, health care facilities, residential complexes and more. Dispenser is constructed of heavy-duty cast aluminum with satin finish. Features high-impact plastic spindles with concealed locking device. Holds single roll up to 6" diameter (2000 sheets). Controlled delivery eliminates waste by preventing roll from spinning freely. Dimensions: 6-1/2"W x 4-7/8"D.

PRICE
$35.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-1/2 in
Depth5 in
Height1-1/2 in

Product Details

StyleStandard
Mounting LocationWall
CapacityOne 5-1/4" Roll
MaterialAluminum
DescriptionTissue Dispenser
ColorSatin
Manufacturers Part NumberB-273
BrandBobrick