Bobrick® Extra Heavy-Duty Surface Mounted Towel Bar, 18"W
Write a Review
|
Questions & Answers (0)
Product Description
Extra Heavy-Duty Towel Bars are ideal for use in hospital and hotel bathrooms. Constructed of 1" diameter, 18-gauge stainless steel with a satin finish that complements any décor. Features concealed mounting with snap flange. Towel Bar withstands 900lbs. of downwards pull when properly installed. 18"W.
PRICE
$61.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 3-1/4 in |
| Diameter | 1 in |
Product Details
| Style | Extra Heavy-Duty |
| Type | Surface Mounted |
| Material | Stainless Steel |
| Description | Towel Bar |
| Color | Silver |
| Manufacturers Part Number | B-530x18 |
| Brand | Bobrick |