Square Towel Bar is practical and ideal for use in hotels, hospitals, health care facilities, gyms, and more. Towel Bar is constructed of sturdy, corrosion resistant stainless steel with a bright polished finish. 3/4" bar projects 3-1/4" from wall. Dimensions: 18"W.
Bobrick® Surface Mounted Square Towel Bar, 18" Bright Polished
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$82.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 3-1/4 in |
Product Details
| Type | Surface Mounted |
| Material | Stainless Steel |
| Description | Towel Bar |
| Color | Silver |
| Manufacturers Part Number | B-673x18 |
| Brand | Bobrick |