Bobrick® Surface Mounted Toiletry Shelf, 24"W
Write a Review
|
Questions & Answers (0)
Product Description
Surface Mounted Toiletry Shelf is ideal for areas where extra space is needed. Constructed of durable stainless steel with a bright-polished finish that complements any décor. Shelf edges are roll-formed for safety when using and cleaning. Projects 5-5/8" from wall. Dimensions: 24"W x 4-3/4"D.
PRICE
$139.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 5-3/4 in |
| Height | 2 in |
Product Details
| Type | Full Unit |
| Shelf Type | Flat Solid |
| Color | Silver |
| Style | Toiletry |
| Mounting Location | Surface |
| Number of Shelves | 1 |
| Material | Stainless Steel |
| Description | Toiletry Shelf |
| Manufacturers Part Number | B-683x24 |
| Brand | Bobrick |