Bobrick® TrimLineSeries 25 Cent Semi-Recessed Sanitary Vendor
Write a Review
|
Questions & Answers (0)
Product Description
The TrimLineSeries Sanitary Napkin/Tampon Vendor is the perfect complement to any restroom or changing area, while providing sanitary necessities. Constructed of durable, corrosion resistant stainless steel with a satin finish. Vendor features push-button operation that requires less than 5lbs. of force without tight grasping or twisting of the wrist - no batteries or electricity required. Single-coin mechanisms for 25 cent operation - wrong coins (pennies, nickels, dimes) bypass mechanisms and drop into product tray. Features flat door design with 90 degree return to conceal flange. Includes coin return button that cancels selection and returns coin into product tray. Complies with barrier-free accessibility guidelines.
Dispenses:
Sanitary Napkin Packages: 2-7/8" x 3/4" x 4-1/8" to 3-1/8" x 1-1/8" x 4-3/8"
Tampon Tubes: 4-5/8" long x 9/16" diameter min to 5-1/8" long x 3/4" diameter max
Dispenses:
Sanitary Napkin Packages: 2-7/8" x 3/4" x 4-1/8" to 3-1/8" x 1-1/8" x 4-3/8"
Tampon Tubes: 4-5/8" long x 9/16" diameter min to 5-1/8" long x 3/4" diameter max
PRICE
$979.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-7/8 in |
| Depth | 5-9/16 in |
| Height | 11-1/4 in |
Product Details
| Style | 25¢ |
| Type | Sanitary Dispenser |
| Mounting Location | Wall, Recessed Mount |
| Capacity | 20 Napkins/30 Tampons |
| Material | Stainless Steel |
| Description | 25 Cent Sanitary Napkin/Tampon Vendor |
| Color | Stainless |
| Manufacturers Part Number | B-370634 25 |
| Brand | Bobrick |