Bobrick® ClassicSeries 25 Cent Surface Mount Sanitary Vendor Sq. Edge
|
Questions & Answers (0)
Product Description
The ClassicSeries Sanitary Napkin/Tampon Vendor is the perfect complement to any restroom or changing area, while providing sanitary necessities. Constructed of durable, corrosion resistant stainless steel with a satin finish. Door has three 90° edges and hemmed bottom edge. Vendor features push-button operation that requires less than 5lbs. of force without tight grasping or twisting of the wrist - no batteries or electricity required. Single-coin mechanisms for 25 cent operation - wrong coins (pennies, nickels, dimes) bypass mechanisms and drop into product tray. Includes coin return button that cancels selection and returns coin into product tray. Complies with barrier-free accessibility guidelines.
Dispenses:
Sanitary Napkin Packages: 2-7/8" x 3/4" x 4-1/8" to 3-1/8" x 1-1/8" x 4-3/8"
Tampon Tubes: 4-5/8" long x 9/16" diameter min to 5-1/8" long x 3/4" diameter max
Dispenses:
Sanitary Napkin Packages: 2-7/8" x 3/4" x 4-1/8" to 3-1/8" x 1-1/8" x 4-3/8"
Tampon Tubes: 4-5/8" long x 9/16" diameter min to 5-1/8" long x 3/4" diameter max
PRICE
$1,059.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-7/8 in |
| Depth | 8 in |
| Height | 25-7/8 in |
Product Details
| Style | 25¢ |
| Type | Sanitary Dispenser |
| Mounting Location | Wall, Surface Mount |
| Capacity | 20 Napkins/30 Tampons |
| Material | Stainless Steel |
| Description | 25 Cent Sanitary Napkin/Tampon Vendor |
| Color | Stainless |
| Manufacturers Part Number | B-2706 25 |
| Brand | Bobrick |