Highwood® Bodhi 10' x 10' Pergola with 5' Lehigh Porch Swing, Coastal Teak
Write a Review
|
Questions & Answers (0)
Product Description
The 10' x 10' Bodhi Pergola Kit is engineered as a durable, all-weather solution for commercial and residential outdoor environments. Designed to provide structured shade, the pergola features clean, modern support beams that enhance functionality and visual consistency. Included with the kit, the 5' Lehigh Porch Swing delivers a stable, comfortable seating option and serves as a functional focal point within the structure. The Bodhi Pergola kit layout configurations is perfect to accommodate patios, gardens, and porch installations. Built for long-term performance, this pergola and swing combination supports organized, comfortable outdoor spaces with a professional appearance. Manufactured in the USA, the kit is assembled using 304-grade stainless steel hardware and is backed by a 12-year residential and 5-year commercial limited manufacturer's warranty. The swing is load-tested to ASTM 1561-03 (2008) standards for outdoor plastic furniture and support up to 600 lbs. Some assembly is required; see assembly guide.
PROMOTIONAL PRICE
$3,879.00was $4129.00
Save $250.00 (6%)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 10 ft |
| Weight | 494 lbs |
| Peak Height | 8 ft 2 in |
Product Details
| Assembly Required | Yes |
| Type | Pergola with Porch Swing |
| Frame Color Family | Coastal Teak |
| Color | Coastal Teak |
| Material | Polystyrene |
| Frame Material | Polystyrene |
| Manufacturers Part Number | AD-KITPGLA101001-CGE |
| Collection | Lehigh |
| Brand | Highwood |
Warranty
| Warranty | 12 Years Residential, 5 Years Commercial |