Highwood® Bodhi 12' x 12' Pergola, Weathered Acorn
Write a Review
|
Questions & Answers (0)
Product Description
The 12' x 12' Bodhi Pergola is engineered for commercial and residential outdoor environments, providing a durable and functional solution for shaded seating and gathering areas. Constructed from weather-resistant materials, it is built to withstand sun, rain, and seasonal exposure while maintaining structural integrity and visual appeal. The pergola's clean-lined design and natural-wood like finish integrate seamlessly into patios, gardens, and landscaped spaces, supporting both aesthetic and functional objectives. Ideal for creating organized, comfortable outdoor areas, it offers long-term performance with minimal maintenance. This versatile pergola delivers a professional-grade solution for enhancing exterior environments with style, durability, and year-round usability. Manufactured in the USA, the kit is assembled using 304-grade stainless steel hardware and is backed by a 12-year residential and 5-year commercial limited manufacturer's warranty. Some assembly is required; see assembly guide.
PRICE
$4,729.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 ft 6 in |
| Width | 11 ft 6 in |
| Weight | 610 lbs |
| Peak Height | 8 ft 2 in |
Product Details
| Assembly Required | Yes |
| Type | Pergola |
| Frame Color Family | Weathered Acorn |
| Color | Weathered Acorn |
| Material | Polystyrene |
| Frame Material | Polystyrene |
| Manufacturers Part Number | AD-PGLA1212-ACE |
| Brand | Highwood |
Warranty
| Warranty | 12 Years Residential, 5 Years Commercial |