Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Forge & Foundry

Model # :WBB2428275

MPN #: 817SD

American Forge & Foundry Body Repair Kit, 10 Ton, Super Duty

Product Description
Designed for pushing, spreading, and bending of vehicle body panels and other collision repairs. Auto air bleed pump eliminates the need to bleed the system prior to use. Dual piston pump for faster lifting speeds saving time and money. Double braided hydraulic hose for increased durability and resistance to cracks and abrasions. Heavy-duty blow mold case with wheels allows for easy storage and transport for use in the shop or on the road. Attachments are interchangeable with many other popular branded kit components. Meets or exceeds ASME/PASE 2014 standards. 1 Year Limited Warranty.

PRICE
$565.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number817SD
Capacity10 Ton
Description20 Ton Body Reapir Kit
BrandAmerican Forge & Foundry