American Forge & Foundry Ram, Screw Type, 10 Ton, 17"L Compressed
Write a Review
|
Questions & Answers (0)
Product Description
Used to Provide 10 Tons of Reliable, Concentrated Force in Lifting, Pushing, Bending and Alignment Applications. Designed for use in all positions. High strength allow steel for durability. Heavy duty return spring. Baked enamel finish for increased corrosion resistance. Collar thread protectors. Rod wipers seal out contaminants. Industrial hard chrome plated ram prevents rust corrosion. Capacity: 10 Ton. 1 Year Limited Warranty.
PRICE
$219.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Height | 23 in |
| Low Height | 17 in |
Product Details
| Manufacturers Part Number | 808-45 |
| Capacity | 10 Ton |
| Description | Screw Hydraulic Ram |
| Brand | American Forge & Foundry |