Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3177788

Global Industrial™ Bogus Kraft Paper, 30 lbs., 36"W x 1200'L, Gray, 1 Roll

Product Description
Features:
  • Excellent for wrapping boxes, layering or to fill void
  • Made from a combination of recycled fibers and newsprint
  • Bio-degradable
  • 9" diameter roll
  • 1200 feet per roll
  • Weight Per Roll - 34 lbs.


PRICE
$139.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
139.95
Buy 3 units - 5 units
135.95Save $4.00 (3%)
Buy 6+ units
129.95Save $10.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1200
Width36 in
Basis Weight30 lbs

Product Details

TypeBogus
MaterialNewsprint Paper, Recycled Fibers
Package Quantity1 roll
ColorGray
Manufacturers Part NumberB3177788
BrandGlobal Industrial
RecyclableYes