Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB412618

Global Industrial™ Vertical Paper Dispenser w/Cutter, 36"W x 9" Dia. Roll Size

Product Description
✓ Vertical paper cutter that accommodate one paper roll up to 9" in diameter.
✓ Optional Casters M#412620.
✓ 14"W x 14"D base dimension.

Make your packaging needs simple. That's where the Global Industrial™ Vertical Paper Dispenser with a 36" W x 9" Diameter Cutter comes in handy. This paper dispenser stands upright to occupy minimal space in your working area, leaving free room for other key equipment that need to be within close proximity.

  • Gray baked powder coat finish.
  • Designed for a 36" working width.
  • PRICE
    $219.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width14 in
    Depth14 in
    Height42-5/16 in
    Roll DiameterUp to 9 in
    Max Material Width36 in

    Product Details

    TypeDispenser Stand W/Slide Cutter
    Mounting LocationStand
    MaterialSteel
    ColorGray
    Manufacturers Part Number412618
    Roll Capacity1
    BrandGlobal Industrial