Post Guard® is a protective sleeve that fits easily and securely over posts. It saves time and costs by eliminating constant scraping and repainting of bollard posts. Post Guard covers are fade resistant and ultraviolet stable. Each Post Guard cover has 2 reflective stripes that increase visibility and safety. Great looking protection for facilities with a wide variety of colors and sizes.
Post Guard® Bollard Cover 10 7/8" Dia. x 60" H, Yellow/Blue Tape
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 60 in |
| Inside Diameter | 10-17/20 in |
| Tape Width | 1 in |
| Thickness | 1/4 in |
| Diameter | 11-3/10 in |
Product Details
| Assembly Required | No |
| Type | Smooth Bollard Sleeve |
| Tape Color Family | Blue |
| Color | Yellow |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 3507B |
| Fits | 10-1/2" Post |
| Shape | Round |
| Brand | Post Guard |