Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Post Guard

Model # :WBB1519287

MPN #: CL1386FF

Post Guard® Bollard Cover CL1386FF, 7" Dia. x 52"H, Yellow Without Tape

Product Description
Post Guard covers brighten your traffic posts and bollards with good-looking protective sleeves. Our High Density Polyethylene (HDPE) post covers fit easily and securely over existing posts to improve property appearance, visibility and safety. Each Post Guard cover comes with 2 foam strips that install on top of the steel post, making cover snug and secure on post. Post Guard bollard covers have a 6 Year Anti Fade warranty on the color.

PRICE
$57.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
57.95
Buy 4 units - 10 units
55.95Save $2.00 (3%)
Buy 11+ units
53.95Save $4.00 (7%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height52 in
Weight6 lbs
Inside Diameter7 in
Tape Width3/4 in
Thickness3/16 in
Diameter7-1/3 in

Product Details

Assembly RequiredNo
TypeSmooth Bollard Sleeve
Tape Color FamilyNo Tape
ColorYellow
MaterialPolyethylene
Package Quantity1
Manufacturers Part NumberCL1386FF
Fits7" Post
ShapeRound
BrandPost Guard

Warranty

Warranty6 Years Anti-Fade