Post Guard® Bollard Cover, 7" Dia. x 52"H, Black W/ No Tape, 7X52BLKNT
|
Questions & Answers (0)
Product Description
Post Guard® covers brighten your traffic posts and bollards with good-looking protective sleeves. Our covers fit easily and securely over existing posts to improve property appearance, visibility and safety. Each Post Guard® cover comes with 2 foam strips that install on top of the steel post, making the cover snug and secure on the post.
PRICE
$145.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 52 in |
| Weight | 6 lbs |
| Inside Diameter | 7 in |
| Tape Width | 3/4 in |
| Thickness | 3/16 in |
| Diameter | 7-5/16 in |
Product Details
| Assembly Required | No |
| Type | Smooth Bollard Sleeve |
| Tape Color Family | No Tape |
| Color | Black |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 7X52BLKNT |
| Fits | 7" Post |
| Shape | Round |
| Brand | Post Guard |
Warranty
| Warranty | 6 Years Anti-Fade |