Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Post Guard

Model # :WBB2060870

MPN #: 7X52BRNNT

Post Guard® Bollard Cover, 7" Dia. x 52"H, Brown W/ No Tape, 7X52BRNNT

Product Description
Post Guard® covers brighten your traffic posts and bollards with good-looking protective sleeves. Our covers fit easily and securely over existing posts to improve property appearance, visibility and safety. Each Post Guard® cover comes with 2 foam strips that install on top of the steel post, making the cover snug and secure on the post.

PRICE
$145.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
145.95
Buy 4+ units
139.95Save $6.00 (4%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height52 in
Weight6 lbs
Inside Diameter7 in
Tape Width3/4 in
Thickness3/16 in
Diameter7-5/16 in

Product Details

Assembly RequiredNo
TypeSmooth Bollard Sleeve
Tape Color FamilyNo Tape
ColorBrown
MaterialPolyethylene
Package Quantity1
Manufacturers Part Number7X52BRNNT
Fits7" Post
ShapeRound
BrandPost Guard

Warranty

Warranty6 Years Anti-Fade