Global Industrial
Model # :WB708406YR
Global Industrial™ Bollard Post Sleeve, 4" D x 52" H, Yellow With Red Tape, HDPE
Write a Review
|
Questions & Answers (0)
Product Description
Global Bollard Post Sleeve, 4" D x 52" H, Yellow With Red Tape, HDPE
Bollard Post Sleeves Easily Slide Over Existing NPT Pipes To Help Eliminate Maintenance.
Bollard post sleeves resist fading, rusting and cracking to ensure long life. These post sleeves are made with high density polyethylene to provide effective use outdoors. Smooth surface exterior measures 64"H and can be trimmed for an exact fit. Constructed from 1/8" thick high density polyethylene. Includes Two 1"W red strips for enhanced visibility.
Bollard Post Sleeves Easily Slide Over Existing NPT Pipes To Help Eliminate Maintenance.
Bollard post sleeves resist fading, rusting and cracking to ensure long life. These post sleeves are made with high density polyethylene to provide effective use outdoors. Smooth surface exterior measures 64"H and can be trimmed for an exact fit. Constructed from 1/8" thick high density polyethylene. Includes Two 1"W red strips for enhanced visibility.
PRICE
$50.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 52 in |
| Inside Diameter | 4-7/10 in |
| Tape Width | 1 in |
| Thickness | 1/8 in |
| Diameter | 4-15/16 in |
Product Details
| Assembly Required | No |
| Type | Smooth Bollard Sleeve |
| Tape Color Family | Red |
| Color | Yellow |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 708406YR |
| Fits | 4-1/2" Post |
| Shape | Round |
| Brand | Global Industrial |