US Netting Bollard Safety Net, 4'L x 10'W Net, Fits 8-3/4"- 9-5/8" Dia. Bollard, BRSN-410-10
Write a Review
|
Questions & Answers (0)
Product Description
The package contains 8 size #10 rings that fit a bollard of 8 3/4" - 9 5/8" diameter bollard. 4' x 10' Net to secure an area lined with existing bollards. All Hardware Included. The Existing Bollard Safety Net Package safety adapts your existing bollards into a safety barrier. Rings slide directly onto your existing steel/cement bollards without the need for drilling or extra tools. Rings can have up to 3 anchor points for attachment and come with everything needed to secure an area. Polyester safety net is adjustable, safety orange, and stands 48" tall.
PRICE
$3,499.00
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Height | 4 ft |
| Load Rating | 300 lbs |
Product Details
| Type | Bollard Safety Net |
| Material | Polyester Webbing |
| Package Quantity | 1 |
| Description | Bollard Safety Netting |
| Color | Orange |
| For Use With | 8-3/4"- 9-5/8" Dia. Bollard |
| Brand | US Netting |