Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Netting

Model # :WBB3214497

MPN #: CLN500-11-10

US Netting Cargo Lifting Net, 11" Mesh, 500 lb. Capacity, 10'L x 10'W, Black

Product Description
Lift More, Stress Less: Experience the Power of Our Extra Strength Cargo Lifting Net!
Introducing our Extra Strength Cargo Lifting Net - when strength, durability, and safety matters! Looking for a lifting net that won't let you down? We've got you covered! Our Cargo Lifting Net is all you need to get the job done, with an impressive lifting capacity of up to 500 lbs. Now, that's powerful!

US Netting's 500 lb. Cargo Lifting Net 10' x 10' with 11" mesh, is engineered for dependable light-duty lifting in industrial and commercial settings.

Features:
  • Unmatched Strength & Durability- Engineered with high-quality 1" polypropylene webbing, this robust net boasts a tensile strength of a whopping 700 lbs.! Designed to outperform, it offers unbeatable resilience, ensuring no task is too heavy
  • Flexible Mesh Size- Our net features a versatile 7" & 11" mesh, providing versatility to accommodate various cargo dimensions while maintaining secure containment. Its lightweight design facilitates easy handling and deployment, making it an ideal choice for tasks requiring efficient load management
  • High Lifting Capacity- Never compromise on load capacity again! With our Cargo Lifting Net, whether used in warehouses, shipping facilities, or construction sites, this lifting net offers a practical solution for safely transporting materials up to 500 lbs. with ease and utmost safety. Its superior lifting capacity means you can move more, faster - boosting productivity and reducing manual handling risks
  • Efficiency Like Never Before- Tired of multiple trips for transporting goods? Our Cargo Lifting Net simplifies your operation. Its excellent load capacity lets you lift more per trip, saving valuable time and increasing your work efficiency
  • The Trustworthy Solution- In the world of heavy lifting, trust is paramount. Our Cargo Lifting Net provides the strength and stability you need to lift with confidence. With it on your team, rest assured your cargo is secure, and your task is under control


PRICE
$1,025.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Height10 ft
Load Rating500 lbs

Product Details

TypeCargo Lifting Net
MaterialPolypropylene
Package Quantity1
DescriptionCargo Lifting Net
ColorBlack
Manufacturers Part NumberCLN500-11-10
For Use WithHoists, Cranes
BrandUS Netting