US Netting Bollard Safety Net, 4'L x 14'W Net, Fits 3-1/2"-4-1/2" Dia. Bollard, BRSN-414-5
Write a Review
|
Questions & Answers (0)
Product Description
The package contains 8 size #5 rings that fit a bollard of 3 1/2" - 4 1/2" diameter bollard. 4' x 14' Net to secure an area lined with existing bollards. All Hardware Included. The Existing Bollard Safety Net Package safety adapts your existing bollards into a safety barrier. Rings slide directly onto your existing steel/cement bollards without the need for drilling or extra tools. Rings can have up to 3 anchor points for attachment and come with everything needed to secure an area. Polyester safety net is adjustable, safety orange, and stands 48" tall.
PRICE
$3,299.00
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 ft |
| Height | 4 ft |
| Load Rating | 300 lbs |
Product Details
| Type | Bollard Safety Net |
| Material | Polyester Webbing |
| Package Quantity | 1 |
| Description | Bollard Safety Netting |
| Color | Orange |
| For Use With | 3-1/2"- 4-1/2" Dia. Bollard |
| Brand | US Netting |