Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Netting

Model # :T9FB2248983

MPN #: BRSN-48-5

US Netting Bollard Safety Net, 4'H x 8'W Net, Fits 3-1/2"-4-1/2" Dia. Bollard, BRSN-48-5

Product Description
The package contains 8 size #5 rings that fit a bollard of 3 1/2" - 4 1/2" diameter bollard. 4'H x 8'W Net to secure an area lined with existing bollards. All Hardware Included. The Existing Bollard Safety Net Package safety adapts your existing bollards into a safety barrier. Rings slide directly onto your existing steel/cement bollards without the need for drilling or extra tools. Rings can have up to 3 anchor points for attachment and come with everything needed to secure an area. Polyester safety net is adjustable, safety orange, and stands 48" tall.

PRICE
$2,689.00

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8
Height8 ft
Load Rating300 lbs

Product Details

TypeBollard Safety Net
MaterialPolyester Webbing
Package Quantity1
DescriptionBollard Safety Netting
ColorOrange
For Use With3-1/2"- 4-1/2" Dia. Bollard
BrandUS Netting