EDI-USA Bomb Suppression Blanket, Standard, 61"L x 61"W, Black
Write a Review
|
Questions & Answers (0)
Product Description
Bomb Suppression Blankets (or anti-explosive blankets) are used to deploy over EOD and IEDD devices in order to help minimize the impact in the case that the explosive device is detonated.
EDI-USA's Bomb Suppression Blanket is designed to help securely dispose of suspicious explosive items in public places, as well as in combat. The blanket can securely stake into the ground to suppress or hold objects in place while operations are being conducted.
The internal ballistic material off EDI-USA's bomb blanket is tested to level III-A (ambient) ballistic standards, as well as STANAG 2920 (V50) fragmentation. The blanket is equipped with carry handles & straps, and is manufactured with durable nylon for rugged and long use.
EDI's Bomb Blanket also includes an inner and outer safety circle (ballistic fence) to help wrap around the suspicious package so that it does not come in contact with the blanket during suppression operations. The blanket is placed onto of the safety circle(s) which are placed onto of the suspicion item or package. The blanket has a relief vent hole in the middle of it (13" in diameter) which is covered by the blanket's black fabric. The relief vent helps to propel the energy of an explosion upwards through the top of the blanket if an explosion is detonated.
EDI-USA's bomb suppression blanket is used to suppress and help minimize blasts & fragmentation impacts from dangerous explosive threats, including improvised explosive devices (IED's) and other bomb threats.
The blanket is designed to resist NIJ level III-A threats, and is also tested to STANAG 2920 fragmentation (MIL STD 662F threats), and will resist up to 70g of TNT. EDI-USA's bomb blanket is lightweight and portable, and works well to help quell explosions or to help isolate a package in a public area until a bomb squad can arrive.
EDI-USA's bomb suppression blanket is available with two (2) different internal compositions of tightly compressed ballistic materials for the end user to choose: ballistic aramid or ballistic Polyethylene (uni-directional). All bomb blankets include a water-resistant cover (black) and are equipped with four (4) heavy-duty webbing carry straps to be carried and deployed fast & efficiently. Safety Circle: EDI-USA manufactures Bomb Blanket to include one (1) deep safety circle (rectangular), which is adjustable by Velcro fastening. It can be easily placed over the suspicious package, and the bomb blanket is placed over the safety ring in order to help suppress the blast. We also manufacture a second model of Bomb Blanket which includes two (2) deep safety circles, which can also be adjusted by Velcro and can be easily placed over the suspicious package.
Blanket Size: 61" x 61". Includes 1 safety circle.
EDI-USA's Bomb Suppression Blanket is designed to help securely dispose of suspicious explosive items in public places, as well as in combat. The blanket can securely stake into the ground to suppress or hold objects in place while operations are being conducted.
The internal ballistic material off EDI-USA's bomb blanket is tested to level III-A (ambient) ballistic standards, as well as STANAG 2920 (V50) fragmentation. The blanket is equipped with carry handles & straps, and is manufactured with durable nylon for rugged and long use.
EDI's Bomb Blanket also includes an inner and outer safety circle (ballistic fence) to help wrap around the suspicious package so that it does not come in contact with the blanket during suppression operations. The blanket is placed onto of the safety circle(s) which are placed onto of the suspicion item or package. The blanket has a relief vent hole in the middle of it (13" in diameter) which is covered by the blanket's black fabric. The relief vent helps to propel the energy of an explosion upwards through the top of the blanket if an explosion is detonated.
EDI-USA's bomb suppression blanket is used to suppress and help minimize blasts & fragmentation impacts from dangerous explosive threats, including improvised explosive devices (IED's) and other bomb threats.
The blanket is designed to resist NIJ level III-A threats, and is also tested to STANAG 2920 fragmentation (MIL STD 662F threats), and will resist up to 70g of TNT. EDI-USA's bomb blanket is lightweight and portable, and works well to help quell explosions or to help isolate a package in a public area until a bomb squad can arrive.
EDI-USA's bomb suppression blanket is available with two (2) different internal compositions of tightly compressed ballistic materials for the end user to choose: ballistic aramid or ballistic Polyethylene (uni-directional). All bomb blankets include a water-resistant cover (black) and are equipped with four (4) heavy-duty webbing carry straps to be carried and deployed fast & efficiently. Safety Circle: EDI-USA manufactures Bomb Blanket to include one (1) deep safety circle (rectangular), which is adjustable by Velcro fastening. It can be easily placed over the suspicious package, and the bomb blanket is placed over the safety ring in order to help suppress the blast. We also manufacture a second model of Bomb Blanket which includes two (2) deep safety circles, which can also be adjusted by Velcro and can be easily placed over the suspicious package.
Blanket Size: 61" x 61". Includes 1 safety circle.
PRICE
$3,919.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 61 in |
| Width | 61 in |
| Weight | 52 lbs |
| Size | 61"L x 61"W |
Product Details
| Type | Suppression Blanket |
| Number of Pieces | 1 |
| Material | Polyethylene, Nylon |
| Package Quantity | 1 |
| Description | Bomb Suppression Blanket |
| Color | Black |
| Manufacturers Part Number | EXV-0972A |
| Brand | EDI-USA |