Ready America® Emergency Survival Blanket, 4-1/2"L x 9"W, Silver, Pack of 25
Write a Review
|
Questions & Answers (0)
Product Description
Also known as thermal blankets or space blankets, they are lightweight, reflective sheets made of metallized polyester film. They provide immediate thermal insulation and protection in emergency situations, reflecting back body heat to maintain temperature. Waterproof and windproof, they also serve as a barrier against the elements. With their compact size and high visibility, they are portable and versatile tools for outdoor activities, disaster response, and survival scenarios.
PRICE
$49.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Width | 9 in |
| Weight | 3 lbs |
| Size | 4-1/2"L x 9"W |
Product Details
| Type | Blanket |
| Number of Pieces | 25 |
| Color | Silver |
| Material | Polyester |
| Package Quantity | 1 |
| Description | Emergency Survival Blanket |
| Manufacturers Part Number | 3101 |
| Primary Use | Cold Weather Protection |
| Brand | Ready America |