Tennsco® HD Storage Cabinet with Bookcase, 24 Gauge, 36"W x 18"D x 72"H, Champagne Putty
Write a Review
|
Questions & Answers (0)
Product Description
Tennsco offers a wide range of specialty storage cabinets to cover all your unique needs. Janitorial cabinet, laptop charging station cabinets, 60" and 66" high cabinets, cabinets with pull out drawers, bookcase/storage cabinet combination, bin box storage cabinets, cabinets with perforated doors. 1 Year Limited Warranty.All Tennsco products are Proudly Made in the USA.
PRICE
$749.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 72 in |
| Inside Width | 34 in |
| Inside Depth | 16 in |
| Inside Height | 71-7/8 in |
| Weight | 112 lbs |
| Gauge | 24 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Differently |
| Number of Adjustable Shelves | 3 |
| Door Type | Solid |
| Material | Steel |
| Number of Shelves | 5 |
| Construction Type | All-Welded |
| Manufacturers Part Number | BCD18-72-CPY |
| Brand | Tennsco |
| Type | Storage Cabinet |
| Shelf Capacity | 200 lbs |
| Color | Putty |
| Series | Storage Cabinet/Bookcase Combination |
| Handle Type | Lever |
| Style | Full Height |
| Number of Doors | 2 |
| Package Quantity | 1 |
| Number of Compartments | 5 |
| Number of Fixed Shelves | 2 |
| Base Type | Frame |
Warranty
| Warranty | 1 yr |