Tennsco® HD Industrial Combination Storage Cabinet, 22 Gauge, 36"W x 24"D x 78"H, Light Gray
|
Questions & Answers (0)
Product Description
WELDED INDUSTRIAL CABINETS
Combo – 24"D Cabinet
This industrial grade steel storage cabinet gives superior security to all your valuable tools and supplies. Built to withstand harsh environments, yet stylish enough for office use. Storage cabinet is made with high quality cold rolled carbon steel for long lasting strength and dependable service. 22 gauge steel body is reinforced with a 16 gauge C-channel steel frame. Smooth panels with no exposed bolts or sharp edges. 1" thick x 20 gauge steel doors have 5-knuckle hinges and are reinforced with a 4"W door stiffener for extra strength. 3-point locking system with chrome handles and built-in key lock for security. Internal louvers on back of industrial cabinets allow ventilation. Industrial storage cabinet features 22 gauge steel shelves that are height adjustable at 2" increments. Offers 200 lb. shelf capacity. Combination Cabinet features 1 full width top shelf and 4 adjustable half shelves plus coat rod. Includes adjustable leveling feet. Durable powder coat finish. All Tennsco products are Proudly Made in the USA.
Combo – 24"D Cabinet
This industrial grade steel storage cabinet gives superior security to all your valuable tools and supplies. Built to withstand harsh environments, yet stylish enough for office use. Storage cabinet is made with high quality cold rolled carbon steel for long lasting strength and dependable service. 22 gauge steel body is reinforced with a 16 gauge C-channel steel frame. Smooth panels with no exposed bolts or sharp edges. 1" thick x 20 gauge steel doors have 5-knuckle hinges and are reinforced with a 4"W door stiffener for extra strength. 3-point locking system with chrome handles and built-in key lock for security. Internal louvers on back of industrial cabinets allow ventilation. Industrial storage cabinet features 22 gauge steel shelves that are height adjustable at 2" increments. Offers 200 lb. shelf capacity. Combination Cabinet features 1 full width top shelf and 4 adjustable half shelves plus coat rod. Includes adjustable leveling feet. Durable powder coat finish. All Tennsco products are Proudly Made in the USA.
PRICE
$1,309.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 78 in |
| Weight | 189 lbs |
| Gauge | 22 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Type | Combination Cabinet |
| Shelf Capacity | 200 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Light Gray |
| Number of Levels | 6 |
| Handle Type | Lever |
| Style | Full Height |
| Number of Doors | 2 |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 6 |
| Manufacturers Part Number | 7820-LGY |
| Number of Fixed Shelves | 2 |
| Base Type | Leveling Feet |
| Brand | Tennsco |