Wood Designs™ Natural Bookshelf, 42"H
Write a Review
|
Questions & Answers (0)
Product Description
Attractive Natural Bookshelf provides versatility in every room. Beautiful Healthy Kids Plywood, matching plywood back and Healthy Kids Tuff-Gloss™ UV finish compliment three fixed shelves to provide plenty of space for books, puzzles & more. Fully assembled. Lifetime warranty. 42"H x 36"W x 15"D. This product is GREENGUARD® Children and Schools Certified.
PRICE
$485.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 15 in |
| Height | 42 in |
Product Details
| Assembly Required | No |
| Type | Book Storage |
| Color | Brown |
| Country of Origin | Made in USA |
| Mobile or Stationary | Stationary |
| Number of Shelves | 3 |
| Material | Wood |
| Description | Bookshelf |
| Number of Compartments | 3 |
| Manufacturers Part Number | WD12942 |
| Brand | Wood Designs |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | GREENGUARD® Children & Schools Certified |