Hubbell Boom Swing Wall Mount WS50 4' - 50 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The WS50 Rail 4' is made to support loads up to 50 Lbs. Can be utilized as a wall or column mounted tool rail; or function in pairs to create two fixed booms as support for a horizontal tool rail. (Cross rail and hangers not included). End stop and end cap included. The rail features an industrial standard beige polyester finish. The *8 ft. (2.4m), 10 ft (0.3m), and 18 ft. (5.4m) booms include a ladder style reinforcing superstructure. Trolley extra. Features include fixed or 180° Swinging WS50 Booms.
PRICE
$419.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 49-1/2 in |
| Width | 4-1/2 in |
| Height | 11 in |
| Weight Capacity | 50 lbs |
| Weight | 22 lbs |
| Span | 4-1/2' |
| Boom Length | 4 |
Product Details
| Assembly Required | No |
| Type | Wall or Column |
| Color | White |
| Country of Origin | USA |
| Material | Steel |
| Manufacturers Part Number | GR625878 |
| Brand | Hubbell Workplace Solutions |
Warranty
| Warranty | 1 yr |