Bottle, Media, Globe Glass, GL45 Screw Cap, Dual Graduations, 500mL, 10/Box
Write a Review
|
Questions & Answers (0)
Product Description
Globe Glass™ media bottles are designed with a wide mouth for ease of filling, dispensing and pipetting. A drip free pour ring and autoclavable polyethylene (PE) screw cap enable sterilizations of media and reagents. Globe Glass media bottles are available in sizes 50mL to 10000mL.ASTM E438, Type I, Class A, Borosilicate 3.3 GlassGL32 polyethylene (PE) screw cap on size 50mLGL45 polyethylene (PE) screw caps on sizes 100mL to 10,000mLPouring ring for drip free liquid transferHigh resistance to chemicalsDual scale metric graduationsDurable white enamel printingLarge white marking area
PRICE
$129.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 6-15/16 in |
| Diameter | 86mm |
Product Details
| Type | Erlenmeyer Flasks, Narrow Mouth |
| Neck Finish | GL45 |
| Capacity | 5000 |
| Material | Glass |
| Graduation | 50 |
| Package Quantity | 10 |
| Color | Clear |
| Manufacturers Part Number | 8100500 |
| Brand | Globe Scientific |