Duran® PURE Premium Screw Caps, PFA with PTFE Liner, GL45, pack/5
Write a Review
|
Questions & Answers (0)
Product Description
Duran® PURE Premium PFA Screw Caps with TpCh260 PTFE Liner, GL-45. Duran PFA Screw Caps Conform to USP Class VI <87>, <88> and ISO 10993-5 No added colorants Outstanding temperature resistance from -196°C to 260°C PTFE-coated silicone seal is catalytically cured and conforms with FDA FDA 21 CFR §177.1550 for PTFE FDA 21 CFR §177.2600 for elastomers Made in Germany Premium caps are produced and assembled with previously specially-cleaned PTFE coated silicone seals. Made from Fluoropolymer (PFA - TpCh260TZ). Duran PURE closures meet the requirements of the national and international pharmacopoeias, and are supported by a full range of documents and certifications that meet the detailed requirements of the regulatory authorities. A comprehensive qualification package providing product information and supplier qualification is available for download from Duran-group.com.
PRICE
$309.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 1 in |
| Diameter | 51mm |
Product Details
| Neck Finish | GL45 |
| Material | PTFE/Silicone/Perfluoroalkoxy |
| Package Quantity | 5 |
| Description | Premium Screw Caps |
| Color | Clear |
| Manufacturers Part Number | 891088679 |
| Brand | Wheaton |