- Narrow mouth bottles improve pouring of liquid contents making them perfect for collecting and storing liquids
- 4 Liter and 8 Liter bottles have an integrated shoulder loop for attaching and ID tag
- Better clarity than HDPE
- Flexible with excellent impact resistance
- Suitable for freezer storage down to -100°C
Bottle, Narrow Mouth, LDPE Bottle, Attached Polypropylene Screw Cap, 2 Liters (0.5 Gallons)
Write a Review
|
Questions & Answers (0)
Product Description
Diamond RealSeal Large Format Plastic Laboratory Bottles from Globe Scientific meet the requirements of the most demanding applications. These new additions to the Diamond RealSeal offering expand the application range to volumes up to 8 liters with several material and design options.Features
PRICE
$28.95
5
5
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 9-15/16 in |
Product Details
| Neck Finish | 38-430 |
| Capacity | 2000 |
| Material | LDPE/Polypropylene |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 7072000 |
| Brand | Globe Scientific |