Bottle, Narrow Mouth, Polypropylene, Attached Polypropylene Screw Cap, 60mL, 12/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Narrow mouth bottles improve pouring of liquid contents making them perfect for storing an shipping liquids Suitable for autoclaving at 121° Improved chemical resistance and clarity Resistant to most corrosives and suitable for a wide variety of laboratory assertive for use from -40 to 121° The Diamond® Real Seal Difference Medical grade resins to meet demanding requirements Class VI for pharma and research applications FDA CFR-21 compliant for food contact Free of heavy metals and RoHS compliant PA and Phthalate free Precision molded for consistent wall thickness and smooth surfaces Leakproof, linerless caps for secure closing Value - Laboratory bottle quality and performance with savingsassociated with economybottles Safety & convenience- safe, shatter-resistant alternative to glass bottles
PRICE
$24.00
5
5
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3-3/8 in |
Product Details
| Neck Finish | 20-415 |
| Capacity | 60 |
| Material | Polypropylene |
| Package Quantity | 12 |
| Color | White |
| Manufacturers Part Number | 7050060 |
| Brand | Globe Scientific |